Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3169 10 13
Zoro # G404850963
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 10 mm
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- System of Measurement Metric
- Fitting Side A Pipe Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3169 10 13
- Zoro # G404850963
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 10 mm |
Fitting Side A Pipe Size | 10 mm |
Overall Length | 40 1/2 mm |
For Tube Outside Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Thread Size | G1/4 |
Fitting Pipe Size | 10 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Fitting Thread Size G1/4, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 40 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Pull-Up Diverter (RP72565CZ)
- ZORO SELECT Drain Lift Rod Assembly, Steel (1PPH9)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/2 in Pipe Size (801-005)
- SPEAKMAN Shower Arm Wall Mount (S-2505)
- LEGRIS Brass Metric Compression Fitting (0109 08 14)
- LEGRIS Brass Metric Compression Fitting (0105 10 22)
- LEGRIS Metric Push-to-Connect Fitting (3106 12 14)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 10)
- LEGRIS Metric Push-to-Connect Fitting (3118 08 17)
- LEGRIS Metric Push-to-Connect Fitting (3149 10 17)
- ALLSTAR 0.18 in. Inverted Flare Tee; Natural -0, 20PK (ALL50136-20)
- Legris Tube Fittings