Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3169 08 13
Zoro # G304850971
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 8 mm
- Fitting Thread Size G1/4
- Minimum Operating Temperature -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3169 08 13
- Zoro # G304850971
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 8 mm |
Fitting Thread Size | G1/4 |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side A Pipe Size | 8 mm |
Fitting Pipe Size | 8 mm |
Overall Length | 33 mm |
For Tube Outside Diameter | 8 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Polymer, Fitting Thread Size G1/4, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 33 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Flare Low Lead Brass Cap (L640F-6)
- LEGEND VALVE 2" T-601 PVC BALL VALVE (201-308)
- LEGEND VALVE 3" X 9" GALVANIZED NIPPLE (356-213E)
- TOTO TORNADO FLUSH Commercial Flushometer Floor-Mounted Toilet, Elongated Cotton White (CT725CU#01)
- LEGRIS Metric Push-to-Connect Fitting (3139 04 00)
- LEGRIS All Metal Push to Connect Fitting (3666 60 62)
- LEGRIS Metric Push-to-Connect Fitting (3104 10 12)
- LEGRIS All Metal Push to Connect Fitting (3609 60 22)
- LEGRIS Metric Push-to-Connect Fitting (3168 08 06)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 13)
- PARKER Union, 45 deg., Brass, Tube, 3/4 In., PK10 (42F-12)
- Legris Flared Tube Fittings