Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3169 06 19
Zoro # G804850990
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 5 mm
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Fitting Side A Connection Type Metric
- End Connection Type Push-to-Connect, Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3169 06 19
- Zoro # G804850990
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 5 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Overall Length | 27 1/2 mm |
Fitting Thread Size | M5 |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 6 mm |
Fitting Side A Pipe Size | 5 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Fitting Thread Size M5, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 27 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" GALVANIZED UNION (352-442)
- MOEN Wrist Blade Handle, Cold, 8200 Series (52011)
- TOTO Solenoid Unit Replacing Th559Edv427 (TH559EDV470)
- MOEN Eco-Performance Handshower Brushed Nickel (3636EPBN)
- LEGRIS Metric Push-to-Connect Fitting, Polymer (3151 06 00)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3169 04 13)
- LEGRIS Metric Push-to-Connect Fitting (3169 08 13)
- LEGRIS All Metal Push to Connect Fitting (3816 62 00)
- LEGRIS Metric Push-to-Connect Fitting (3188 06 00)
- PARKER Male Run Tee, 45 deg., Brass, Flare, 1/2 In. (151F-8-8)
- Legris Flared Tube Fittings