Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3169 06 13
Zoro # G204850996
original price:
$8.02
26% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 6 mm
- Fitting Side B Tube Outer Diameter 6 mm
- Release Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3169 06 13
- Zoro # G204850996
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Thread Size | G1/4 |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 6 mm |
Overall Length | 27 mm |
Fitting Side A Pipe Size | 6 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Fitting Thread Size G1/4, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 27 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 12" BRASS NIPPLE (311-096)
- DRAMM HOSE NOZZLE RED BRS/ZINC (80-12701)
- WESTBRASS Heavy Duty Soap/Lotion Dispenser in Satin Nickel (D2171-07)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-8-8)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 14 21)
- LEGRIS Metric Push-to-Connect Fitting (3151 10 00)
- LEGRIS All Metal Push to Connect Fitting (3609 56 18)
- LEGRIS Metric Push-to-Connect Fitting (3181 06 19)
- LEGRIS Metric Push-to-Connect Fitting (3188 12 00)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 12)
- PARKER 5/8" Flare x MNPT Low Lead Brass 45 Degree Flare Elbow (L249F-10-6)
- Legris Tube Fittings