Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3169 04 13
Zoro # G404851014
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 4 mm
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Application Air
- End Connection Type Push-to-Connect, Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3169 04 13
- Zoro # G404851014
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 4 mm |
Fitting Pipe Size | 4 mm |
Fitting Side A Pipe Size | 4 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Thread Size | G1/4 |
For Tube Outside Diameter | 4 mm |
Overall Length | 22 1/2 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Polymer, Fitting Thread Size G1/4, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 22 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (06Q221N06038)
- DIXON Spool Adapter, 1-1/2", 316 SS (G150-AA-SS)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/4 in Pipe Size (897-375-012)
- WATCO 1-3/16 Pipe Dia., Brass, Lavatory, Drain (815-B-CP)
- LEGRIS Metric Push-to-Connect Fitting (3149 10 17)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 19)
- LEGRIS Metric Push-to-Connect Fitting (3102 06 08)
- LEGRIS Metric Push-to-Connect Fitting (3106 12 14)
- LEGRIS Metric Push-to-Connect Fitting (3107 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3149 04 19)
- HOMEWERKS 3/8 Nl Brass (993-016NL)
- Legris Flared Tube Fittings