Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3166 10 14
Zoro # G604851012
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Application Air
- Compatible Tube Hardness 95 Shore A
- Overall Length 58 1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3166 10 14
- Zoro # G604851012
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Overall Length | 58 1/2 mm |
Fitting Side A Tube Outer Diameter | 14 mm |
For Tube Outside Diameter | 10 mm, 14 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 58 1/2 mm, Specific Fitting Shape Reducer, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (693682)
- KEEN Large Hose Cutter (KE112424)
- RIOBEL Elbow Supply (710C)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp End Tee - 316SS SF4 (S7MP-1.5-PM-316)
- LEGRIS All Metal Push to Connect Fitting (3603 04 11)
- LEGRIS All Metal Push to Connect Fitting (3675 60 11)
- LEGRIS Metric Push-to-Connect Fitting (3106 03 04)
- LEGRIS Metric Push-to-Connect Fitting (3166 04 10)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3149 04 19)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 12)
- Legris Flared Tube Fittings