Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3166 08 12
Zoro # G004850981
original price:
$7.28
36% off
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Fitting Side A Tube Outer Diameter 12 mm
- Application Air
- Fitting Side A Connection Type Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3166 08 12
- Zoro # G004850981
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Overall Length | 49 mm |
For Tube Outside Diameter | 12 mm, 8 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 49 mm, Specific Fitting Shape Reducer, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA LASCO 801015BC Pipe Tee, 112 in, Slip, PVC, SCH 80 Schedule (801015-BC)
- TOTO Neorest LS Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat (MS8732CUMFG#01N)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X36)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" OD Tube, 304SS (100100-4-555)
- LEGRIS Metric Push-to-Connect Fitting (3168 12 10)
- LEGRIS Brass Metric Compression Fitting (0105 10 22)
- LEGRIS Metric Push-to-Connect Fitting (3106 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3181 04 19)
- LEGRIS Metric Push-to-Connect Fitting (3180 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3129 08 10)
- HOMEPLUS+ FLARE ADAPTER 3/4in. X1/2in. (6JC120110701079)
- Legris Flared Tube Fittings