Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3166 06 14
Zoro # G504851020
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Fitting Body Material Polymer
- Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
- For Tube Outside Diameter 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3166 06 14
- Zoro # G504851020
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
For Tube Outside Diameter | 14 mm |
Fitting Side A Tube Outer Diameter | 14 mm |
Overall Length | 48 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 48 mm, Specific Fitting Shape Reducer, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTER BALL Frost Proof Sillcock, 12 in. L (QB-112MC)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1/4 In (454001)
- TW METALS 1-1/2" OD x 0.065" Wall 5052 Seamless Aluminum Tubing 3 ft (44069-3)
- LEGEND VALVE 2-1/2" T-1002 BALL VALVE (101-069)
- LEGRIS Metric Push-to-Connect Fitting (3118 08 13)
- LEGRIS Metric Push-to-Connect Fitting (3175 12 14)
- LEGRIS All Metal Push to Connect Fitting (3889 04 13)
- LEGRIS Metric Push-to-Connect Fitting (3158 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3133 08 13)
- LEGRIS All Metal Push to Connect Fitting (3699 04 56)
- NIBCO Tube Nut, 45 deg., Cast Bronze, Flare, 1 In. (500 1)
- Legris Tube Fittings