Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3166 04 10
Zoro # G204851016
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- For Tube OD 10 mm x 4 mm
- Fitting Side B Tube Outer Diameter 4 mm
- Vacuum Rating 755 mmHg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3166 04 10
- Zoro # G204851016
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 10 mm, 4 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Overall Length | 44 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 44 mm, Specific Fitting Shape Reducer, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EAST2V8W11-120/60-PV)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/PresBal Stops (2581)
- KOHLER Purist(R) 14" Pivot Handle (705767-NX)
- FLOW PLUS Ball Valve, 3/8", 2000 psi, A108 (03B064466RRSE)
- LEGRIS Metric Push-to-Connect Fitting (3166 03 04)
- LEGRIS Metric Push-to-Connect Fitting (3107 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3149 10 17)
- LEGRIS Metric Push-to-Connect Fitting (3281 03 09)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 06 19)
- LEGRIS Metric Push-to-Connect Fitting (3118 08 17)
- LEGRIS Metric Push-to-Connect Fitting (3189 10 17)
- Legris Tube Fittings