Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3159 06 13
Zoro # G804851010
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/4 in
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Connection Type BSPT x Push-to-Connect
- Fitting Thread Size R1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3159 06 13
- Zoro # G804851010
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Thread Size | R1/4 |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/4 in |
Overall Length | 14 mm |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 6 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Fitting Thread Size R1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 14 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Auto Control Valve, 4 in. Pipe, Flanged (4-ZW209)
- KOHLER Whitehaven Self-Trimming 32-1/2" X (5826-0)
- ZORO SELECT Pipe, Schedule 40, 5/8" ID, 304 SS, 3 ft L (ZUSA-PF-1636)
- RINNAI 21" Condensing Horizontal Vent Termination, 2x4 Concentric Kit (229013NPP)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 19)
- LEGRIS All Metal Push to Connect Fitting (3816 62 00)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 04 19)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3183 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3139 04 00)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 1" OD (ZUSA-TF-37FL-73)
- Legris Flared Tube Fittings