Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3151 10 00
Zoro # G904850692
original price:
$7.99
31% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape End Cap
- Fitting Connection Type Push-Fit
- Standards FR2924194, IP68, ISO 14743, UL94 V-2
- For Tube OD 10 mm
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3151 10 00
- Zoro # G904850692
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Overall Length | 22 3/16 mm |
For Tube Outside Diameter | 10 mm |
Fitting Tube Size Outer Diameter | 10 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | End Cap |
Fitting Connection Type | Push-Fit |
Standards | FR2924194, IP68, ISO 14743, UL94 V-2 |
For Tube OD | 10 mm |
Application | Air, Non-Potable Water |
Color | Black |
Vacuum Rating | 755 mmHg |
Resistance Properties | Flame-Resistant, Seepage-Resistant |
Fitting Material | Polycarbonate |
System of Measurement | Metric |
Includes Pre-Applied Thread Sealant | No |
Minimum Operating Temperature | 59 Degrees F |
Fitting Shape | Cap |
Compatible Tube Material | Thermoplastic |
Maximum Operating Pressure | 217 psi |
Maximum Operating Temperature | 113 Degrees F |
End Connection Type | Push-to-Connect |
Fitting Body Material | Polycarbonate |
Connection Type | Push-Fit |
Description
Metric Push-to-Connect Fitting, Application Air, Non-Potable Water, Fitting Connection Type Push-Fit, Fitting Material Polycarbonate, Fitting Tube Size Outer Diameter 10 mm, Maximum Operating Pressure 217 psi, Maximum Operating Temperature 113 Degrees F, Overall Length 22 3/16 mm, Specific Fitting Shape End Cap, Includes Pre-Applied Thread Sealant No, Color Black, Standards FR2924194, IP68, ISO 14743, UL94 V-2, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Thermoplastic
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 0.096" Barb Brass Union 90 Degree Elbow (225-5/32)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 17)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" x 1/8" Pipe Size (208P-4-2)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 1/2" Wall (725-AC13812SSPT)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 04 00)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- LEGRIS Brass Metric Compression Fitting (0105 05 10)
- LEGRIS Metric Push-to-Connect Fitting (3129 04 13)
- LEGRIS All Metal Push to Connect Fitting (3805 04 10)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 19)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Female Coupling (704046-1012)
- Legris Tube Fittings