Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3151 08 00
Zoro # G704850687
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape End Cap
- Fitting Connection Type Push-Fit
- Standards FR2924194, IP68, ISO 14743, UL94 V-2
- System of Measurement Metric
- Maximum Operating Temperature 113 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3151 08 00
- Zoro # G704850687
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Tube Size Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Overall Length | 21 29/32 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | End Cap |
Fitting Connection Type | Push-Fit |
Standards | FR2924194, IP68, ISO 14743, UL94 V-2 |
System of Measurement | Metric |
Maximum Operating Temperature | 113 Degrees F |
Color | Black |
For Tube OD | 8 mm |
Includes Pre-Applied Thread Sealant | No |
End Connection Type | Push-to-Connect |
Application | Air, Non-Potable Water |
Connection Type | Push-Fit |
Compatible Tube Material | Thermoplastic |
Minimum Operating Temperature | 59 Degrees F |
Maximum Operating Pressure | 217 psi |
Fitting Material | Polycarbonate |
Resistance Properties | Flame-Resistant, Seepage-Resistant |
Fitting Shape | Cap |
Fitting Body Material | Polycarbonate |
Vacuum Rating | 755 mmHg |
Description
Metric Push-to-Connect Fitting, Application Air, Non-Potable Water, Fitting Connection Type Push-Fit, Fitting Material Polycarbonate, Fitting Tube Size Outer Diameter 8 mm, Maximum Operating Pressure 217 psi, Maximum Operating Temperature 113 Degrees F, Overall Length 21 29/32 mm, Specific Fitting Shape End Cap, Includes Pre-Applied Thread Sealant No, Color Black, Standards FR2924194, IP68, ISO 14743, UL94 V-2, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Thermoplastic
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 14" T-550 CARTRIDGE (108-914A)
- SLOAN A6 Cp Coupling Handle (0301082PK)
- NVENT CADDY Loop Hanger, 1 1/2 In, Electro-Zinc Plated (4180150EG)
- SLOAN Wets2020.1302 St2020 Ryl111-1.28 Hws, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201302)
- LEGRIS Metric Push-to-Connect Fitting (3104 10 12)
- LEGRIS Metric Push-to-Connect Fitting (3175 12 14)
- LEGRIS Metric Push-to-Connect Fitting (3391 04 10)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 12 17)
- LEGRIS All Metal Push to Connect Fitting (3889 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3129 08 10)
- PARKER 5/16" Copper Flare Gasket PK 10 (2GF-5)
- Legris Tube Fittings