Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3149 10 17
Zoro # G404850772
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Twin Banjo Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 3/8 mm
- For Tube Outside Diameter 10 mm
- Compatible Tube Hardness 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3149 10 17
- Zoro # G404850772
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 3/8 mm |
For Tube Outside Diameter | 10 mm |
Fitting Thread Size | 3/8 |
Overall Length | 44 in |
Fitting Side A Pipe Size | 3/8 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side C Tube Outer Diameter | 10 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Packaging, Robotics, Semi-Conductors, Textile, Color Black, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 mm, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material Polymer, Maximum Operating Pressure 290 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Primary Swing Spout Kitchen Fa (7507-CP)
- PARKER 1/2" Compression Brass Plug (8BLEN8-B)
- ZORO SELECT 45 Elbow Adapter, Brass, 1/2 in, NPTF (ZUSA-PF-9049)
- BK RESOURCES Optiflow Add-On Faucet, 14" Heavy Duty Spout (BKF-AF-14-G)
- LEGRIS Metric Push-to-Connect Fitting (3149 06 13)
- LEGRIS Metric Push-to-Connect Fitting (3189 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3181 04 19)
- LEGRIS Metric Push-to-Connect Fitting (3169 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3166 03 04)
- LEGRIS Brass Metric Compression Fitting (0101 10 13)
- EVERFLOW 3/8" x 1/4" Flare Reducing Union Pipe Fitting; Brass (F42R-383814)
- Legris Flared Tube Fittings