Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3149 04 19
Zoro # G604850725
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Twin Banjo Elbow Adapter
- Pipe Size 5 mm
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
- Fitting Thread Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3149 04 19
- Zoro # G604850725
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Pipe Size | 5 mm |
Fitting Thread Size | M5 |
Overall Length | 20 1/2 in |
Fitting Side B Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Fitting Side C Tube Outer Diameter | 4 mm |
Fitting Pipe Size | 5 mm |
Fitting Side A Pipe Size | 5 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Packaging, Robotics, Semi-Conductors, Textile, Color Black, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 4 mm, Fitting Side C Tube Outer Diameter 4 mm, Fitting Material Polymer, Maximum Operating Pressure 290 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Flange Bolt Set (19748)
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361119605)
- ZORO SELECT Flexible Tap Saddle Wye, For Pipe Size 4" (TSW-4)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0808)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3189 12 17)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3603 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3108 14 21)
- LEGRIS Metric Push-to-Connect Fitting (3104 12 10)
- LEGRIS Metric Push-to-Connect Fitting (3181 06 19)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-44)
- Legris Flared Tube Fittings