Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3139 06 00
Zoro # G604850671
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Fitting Side B Tube Outer Diameter 6 mm
- Fitting Side B Connection Type Push-to-Connect
- Fitting Side A Tube Outer Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3139 06 00
- Zoro # G604850671
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Overall Length | 24 1/2 mm |
For Tube Outside Diameter | 6 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 24 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wall Hydrant, 6 in. (Z1321-CXL-6)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 3 In. (GLD33E D 3)
- RUBBERMAID COMMERCIAL Mixing Valve, Filter Included (490179)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Gold (Pvd) (106/24S)
- LEGRIS Metric Push-to-Connect Fitting (3183 04 00)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 04 19)
- LEGRIS All Metal Push to Connect Fitting (3666 60 62)
- LEGRIS Metric Push-to-Connect Fitting (3144 06 06)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3108 10 21)
- THRIFCO PLUMBING #48 5/16 Inch x 1/2 Inch Brass Flare MIP Adapter (6948011)
- Legris Flared Tube Fittings