Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3139 04 00
Zoro # G104850744
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- For Tube OD 5/32 in x 5/32 in
- Fitting Side B Connection Type Push-to-Connect
- Fitting Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3139 04 00
- Zoro # G104850744
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Overall Length | 21 mm |
Fitting Side A Tube Outer Diameter | 5/32 in |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 21 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM06)
- KOHLER Wall Brackets (1814-P-NA)
- MILWAUKEE TOOL Expansion Tool Kit, M12 ProPEX, 7-1/2" L (2432-22, 48-11-2440)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 4", PVC/EPDM, Socket (TBB1040SPEG)
- LEGRIS Metric Push-to-Connect Fitting (3188 06 00)
- LEGRIS Brass Metric Compression Fitting (0101 10 13)
- LEGRIS Metric Push-to-Connect Fitting (3106 04 08)
- LEGRIS All Metal Push to Connect Fitting (3802 56 00)
- LEGRIS Metric Push-to-Connect Fitting (3151 10 00)
- LEGRIS Metric Push-to-Connect Fitting (3166 03 04)
- LEGRIS Metric Push-to-Connect Fitting (3180 04 00)
- Legris Tube Fittings