Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3136 08 13
Zoro # G604850800
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 8 mm
- Minimum Operating Temperature -4 Degrees F
- Connection Type Push-to-Connect x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3136 08 13
- Zoro # G604850800
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Pipe Size | 8 mm |
Fitting Pipe Size | 8 mm |
Overall Length | 35 mm |
For Tube Outside Diameter | 8 mm |
Fitting Side A Pipe Size | 8 mm |
Fitting Thread Size | G1/4 |
Fitting Side B Tube Outer Diameter | 8 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size G1/4, Color Silver, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 35 mm, Specific Fitting Shape Straight Connector, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 1-1/4"x1/2", 150,316, Thrd (4381036380)
- THRIFCO PLUMBING 3 Inch ABS Cap (6793083)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010802E-PK10)
- DELTA Screws 2, Extra Long, Escutcheon Trm, Finish: Stainless (RP12630SS)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 06 19)
- LEGRIS Metric Push-to-Connect Fitting (3169 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3188 10 00)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 10)
- LEGRIS All Metal Push to Connect Fitting (3801 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 17)
- LEGRIS Metric Push-to-Connect Fitting (3166 10 14)
- Legris Tube Fittings