Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3129 12 13
Zoro # G104850805
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/4 mm
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Color Black
- Fitting Body Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3129 12 13
- Zoro # G104850805
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/4 mm |
Fitting Side A Pipe Size | 1/4 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Thread Size | R1/4 |
For Tube Outside Diameter | 12 mm |
Overall Length | 40 1/2 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Polymer, Fitting Thread Size R1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 40 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Antique Standard 4-7/8" Diverter Bath Spout (6855-CP)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly W/Replaceable Seat (K-454-H)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (GE233213)
- RHEEM Resistored MWD Element, Copper, 240V, 4500W (SP10552ML)
- LEGRIS Metric Push-to-Connect Fitting (3189 12 17)
- LEGRIS All Metal Push to Connect Fitting (3603 04 11)
- LEGRIS All Metal Push to Connect Fitting (3801 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 13)
- LEGRIS Brass Metric Compression Fitting (0105 10 14)
- LEGRIS All Metal Push to Connect Fitting (3816 62 00)
- EVERFLOW 3/8" Flare x 1/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3814)
- Legris Flared Tube Fittings