Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3129 08 10
Zoro # G704850700
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 1/8 mm
- Application Air
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3129 08 10
- Zoro # G704850700
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/8 mm |
Fitting Side A Pipe Size | 1/8 mm |
Overall Length | 29 1/2 mm |
For Tube Outside Diameter | 8 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Thread Size | R1/8 |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Polymer, Fitting Thread Size R1/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 29 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361301401)
- FROST KING Faucet Cover, Plastic and Foam, 1 In (FC2)
- RHEEM Dip Tube (SP11248R)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/2" (4308002456)
- LEGRIS Metric Push-to-Connect Fitting, Polymer (3151 04 00)
- LEGRIS All Metal Push to Connect Fitting (3805 04 10)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 21)
- LEGRIS Metric Push-to-Connect Fitting (3106 12 14)
- LEGRIS Metric Push-to-Connect Fitting (3188 06 00)
- LEGRIS All Metal Push to Connect Fitting (3879 06 13)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 10)
- Legris Tube Fittings