Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3129 04 13
Zoro # G304850674
original price:
$9.69
10% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 1/4 mm
- Includes Pre-Applied Thread Sealant Yes
- Release Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3129 04 13
- Zoro # G304850674
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/4 mm |
For Tube Outside Diameter | 4 mm |
Fitting Thread Size | R1/4 |
Overall Length | 19 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Pipe Size | 1/4 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Polymer, Fitting Thread Size R1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 19 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Valve, Relief, Watts Regulator 0156728 (SP9013E)
- BLANCO Sink, Single Bowl, Rectangle, 25", Cinder (442539)
- DELTA Dual Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (25C3877)
- AMERICAN FILTER CO AFC Brand AFC-RF-K1, Compatible to Kenmore RWF1300A Refrigerator Water Filters (1PK) Made by AFC (RWF1300A-AFC-RF-K1-1-97379)
- LEGRIS Metric Push-to-Connect Fitting (3184 04 06)
- LEGRIS Metric Push-to-Connect Fitting (3139 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3166 03 04)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 10)
- LEGRIS Brass Metric Compression Fitting (0105 10 22)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 06 00)
- LEGRIS Brass Metric Compression Fitting (0105 10 18)
- Legris Flared Tube Fittings