Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3120 10 00
Zoro # G004850806
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Fitting Material Polymer
- System of Measurement Metric
- Fitting Side B Connection Type Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3120 10 00
- Zoro # G004850806
- Country of Origin Mexico
- Category Flared Tube Fittings
Dimensions
Overall Length | 51 1/2 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | Straight Connector |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Fitting Material | Polymer |
System of Measurement | Metric |
Fitting Side B Connection Type | Push-to-Connect |
End Connection Type | Push-to-Connect |
Color | Black |
Vacuum Rating | 755 mmHg |
For Tube OD | 10 mm x 10 mm |
Maximum Operating Temperature | 176 Degrees F |
Fitting Side A Connection Type | Push-to-Connect |
Minimum Operating Temperature | -4 Degrees F |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Fitting Shape | Connector |
Maximum Operating Pressure | 20 barg |
Application | Air |
Compatible Tube Hardness | 95 Shore A |
Fitting Body Material | Polymer |
Connection Type | Push-to-Connect x Push-to-Connect |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 51 1/2 mm, Specific Fitting Shape Straight Connector
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Cartridge, Single Lever for MOEN Faucets (SL1401X B)
- DIXON 1/2" FNPT Brass Ball Cone Check Valve (61-103)
- ZORO SELECT 1/2" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (463-100)
- ZORO SELECT 1/4" Male NPT Carbon Steel Hex Head Bull Plug (0338203607)
- LEGRIS All Metal Push to Connect Fitting (3889 04 13)
- LEGRIS Metric Push-to-Connect Fitting (3181 06 55)
- LEGRIS Metric Push-to-Connect Fitting (3149 06 13)
- LEGRIS Metric Push-to-Connect Fitting (3183 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 10)
- LEGRIS Metric Push-to-Connect Fitting (3199 03 09)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Short Nut (704014-08)
- Legris Flared Tube Fittings