Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3120 04 00
Zoro # G804850761
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Minimum Operating Temperature -4 Degrees F
- Fitting Side A Tube Outer Diameter 5/32 in
- Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3120 04 00
- Zoro # G804850761
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Overall Length | 1 3/8 in |
For Tube Outside Diameter | 5/32 in |
Details
Item | Metric Push-to-Connect Fitting |
Specific Fitting Shape | Straight Connector |
Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743 |
Minimum Operating Temperature | -4 Degrees F |
Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
Vacuum Rating | 755 mmHg |
Compatible Tube Hardness | 95 Shore A |
System of Measurement | Imperial |
Fitting Side A Connection Type | Push-to-Connect |
Fitting Material | Polymer |
Maximum Operating Pressure | 20 barg |
Fitting Side B Connection Type | Push-to-Connect |
Application | Air |
Color | Black |
Maximum Operating Temperature | 176 Degrees F |
Fitting Shape | Connector |
For Tube OD | 5/32 in x 5/32 in |
Connection Type | Push-to-Connect x Push-to-Connect |
End Connection Type | Push-to-Connect |
Fitting Body Material | Polymer |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY 1-1/2" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.112)
- NIBCO 2" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604-R)
- REDHAT 120V AC, Brass Solenoid Valve, 1 in Pipe Size, 0 psi Min Op Pressure Differential (8210G054)
- STERLING Windham 1.28 Gpf Tank, Rh (402362-RA-0)
- LEGRIS Metric Push-to-Connect Fitting (3169 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 17)
- LEGRIS Metric Push-to-Connect Fitting (3136 08 13)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3106 06 10)
- EVERFLOW 1/2" x 1/4" Flare Reducing Union Pipe Fitting; Brass (F42R-121214)
- Legris Tube Fittings