Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3118 06 10
Zoro # G404850741
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Banjo Elbow Adapter
- Pipe Size 6 mm
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- System of Measurement Imperial/Metric
- Compatible Tube Hardness 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3118 06 10
- Zoro # G404850741
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 6 mm |
Fitting Side A Pipe Size | 6 mm |
Overall Length | 27 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Thread Size | 1/8 |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 6 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Fitting Thread Size 1/8, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 27 mm, Specific Fitting Shape 90 Degrees Banjo Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1186721 24V Reversing Valve Coil (1186721)
- ZORO SELECT CPVC Coupling, Schedule 80, 6" Pipe Size, Socket (9829-060)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2" (79770)
- ZORO SELECT Hex Bushing, 1"x1/4", 150,304, Thrd (4381031110)
- LEGRIS All Metal Push to Connect Fitting (3666 60 62)
- LEGRIS Metric Push-to-Connect Fitting (3183 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3149 04 19)
- LEGRIS Metric Push-to-Connect Fitting (3169 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3180 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3181 04 19)
- LEGRIS All Metal Push to Connect Fitting (3802 56 00)
- Legris Flared Tube Fittings