Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3118 04 19
Zoro # G704850809
original price:
$9.48
27% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Banjo Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 5 mm
- Compatible Tube Hardness 95 Shore A
- Maximum Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3118 04 19
- Zoro # G704850809
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Pipe Size | 5 mm |
Overall Length | 21 mm |
Fitting Side A Pipe Size | 5 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Thread Size | M5 |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 4 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Polymer, Fitting Thread Size M5, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 21 mm, Specific Fitting Shape 90 Degrees Banjo Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Plug, 1/2", 150,304, Thrd Heavy (4381032030)
- ZURN Adapter, Polyalloy, 3/4" Tube (QQPE44BSX)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8316G034120/60,110/50DA)
- BONOMI Electric Actuated, Butterfly, 2", NSF, 110AC (EN501S-003-2)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 10 00)
- LEGRIS Metric Push-to-Connect Fitting (3189 12 17)
- LEGRIS All Metal Push to Connect Fitting (3805 04 10)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 10)
- LEGRIS Metric Push-to-Connect Fitting (3139 08 00)
- LEGRIS Metric Push-to-Connect Fitting (3102 06 08)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/4" OD (ZUSA-TF-37FL-77)
- Legris Tube Fittings