Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3116 14 00
Zoro # G704850861
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Union
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Release Type Ring
- Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
- Minimum Operating Temperature -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3116 14 00
- Zoro # G704850861
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Overall Length | 58 mm |
Fitting Side A Tube Outer Diameter | 14 mm |
Fitting Side B Tube Outer Diameter | 14 mm |
For Tube Outside Diameter | 14 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 58 mm, Specific Fitting Shape Straight Bulkhead Union, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.737.240)
- RHEEM Vent Hood (AS36352-2H)
- SLOAN 1.6 gpf, Rough Brass, Water Closet (3988231)
- ZORO SELECT Street Key, Steel, 36 In L (34A511)
- LEGRIS Metric Push-to-Connect Fitting (3183 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3181 06 19)
- LEGRIS Metric Push-to-Connect Fitting (3116 12 00)
- LEGRIS All Metal Push to Connect Fitting (3609 56 18)
- LEGRIS All Metal Push to Connect Fitting (3603 04 11)
- LEGRIS Metric Push-to-Connect Fitting (3101 03 09)
- WEATHERHEAD 1/8" x 3/8" Brass 90 Degree Elbow (402X6X2)
- Legris Tube Fittings