Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3114 08 17
Zoro # G804850792
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 8 mm
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Minimum Operating Temperature -4 Degrees F
- Release Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3114 08 17
- Zoro # G804850792
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 8 mm |
Overall Length | 34 mm |
Fitting Side A Pipe Size | 8 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Thread Size | 3/8 |
Fitting Pipe Size | 8 mm |
For Tube Outside Diameter | 8 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 34 mm, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Handle, Brass, 4" Size, PR (97-4123)
- ELKAY Sink, Drop-In Mount, 3 Hole, Premium Highlighted Satin Finish (DPC12020103)
- ZORO SELECT 1/2" FNPT Nickel Brass Mini Ball Valve Inline (G-FBV-38NL)
- T&S BRASS Seat For - Part# Ts003164-45 (TS003164-45)
- LEGRIS Metric Push-to-Connect Fitting (3169 10 13)
- LEGRIS Metric Push-to-Connect Fitting (3102 10 12)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3169 12 17)
- LEGRIS Metric Push-to-Connect Fitting (3144 04 04)
- LEGRIS Metric Push-to-Connect Fitting (3199 03 19)
- LEGRIS Metric Push-to-Connect Fitting (3166 10 14)
- Legris Tube Fittings