Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3113 06 13
Zoro # G504850818
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Pipe Size 1/4 in
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Fitting Side B Tube Outer Diameter 6 mm
- System of Measurement Imperial/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3113 06 13
- Zoro # G504850818
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Pipe Size | 1/4 in |
Overall Length | 30 mm |
Fitting Thread Size | 1/4 |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/4 in |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 30 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Foot Valves, Spout & Basket Drain (HSB)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40404)
- ZORO SELECT 1-1/2" FSW 304/304L SS SW Outlet (300281350212)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15084)
- LEGRIS Brass Metric Compression Fitting (0109 06 14)
- LEGRIS Metric Push-to-Connect Fitting, Polymer (3151 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3144 04 04)
- LEGRIS Metric Push-to-Connect Fitting (3104 12 10)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 17)
- LEGRIS Metric Push-to-Connect Fitting (3151 10 00)
- REVERSE THREAD Male Flare (QC-A2L-LH)
- Legris Tube Fittings