Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3109 10 17
Zoro # G604850831
original price:
$9.69
10% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 3/8 in
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Fitting Material Polymer
- Compatible Tube Hardness 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3109 10 17
- Zoro # G604850831
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Overall Length | 22 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Thread Size | 3/8 |
Fitting Side A Pipe Size | 3/8 in |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 3/8 in |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 22 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 3/16" Barbed x 1/4" MNPT Male Adapter PK 10 (A4-3WP)
- JONES STEPHENS Residential Valve Box, 6", w/Green Lid (M06006)
- GROHE Concetto Semi-Pro Kitchen Us, Black Hose (31492DC0)
- MAXPURE 2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.0-PL)
- LEGRIS Metric Push-to-Connect Fitting (3188 12 00)
- LEGRIS All Metal Push to Connect Fitting (3675 60 11)
- LEGRIS Metric Push-to-Connect Fitting, Polymer (3151 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3139 12 00)
- LEGRIS Metric Push-to-Connect Fitting (3166 08 12)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- AIRWAY 3/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-06SS)
- Legris Flared Tube Fittings