Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3108 10 21
Zoro # G104850874
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ISO 14743, DI: 97/23/EC (PED), DI : 2002/95/EC (RoHS), 2011/65/EC, DI : 1907/2006 (REACH)
- Pipe Size 1/2 in
- Color Black
- Fitting Side C Tube Outer Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3108 10 21
- Zoro # G104850874
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Overall Length | 53 mm |
Fitting Thread Size | R1/2 BSPT |
Fitting Side A Pipe Size | 1/2 in |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/2 in |
Description
Metric Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material Polymer, Maximum Operating Pressure 290 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (464-020)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220818)
- ZORO SELECT 1/4" MNPT x 3" TBE Brass Pipe Nipple (706113-0448)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Navy Blue (PU14ANB)
- LEGRIS Metric Push-to-Connect Fitting (3181 06 19)
- LEGRIS All Metal Push to Connect Fitting (3616 62 00)
- LEGRIS Metric Push-to-Connect Fitting (3114 08 17)
- LEGRIS Metric Push-to-Connect Fitting (3149 08 17)
- LEGRIS All Metal Push to Connect Fitting (3816 62 00)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 10)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 06 19)
- Legris Tube Fittings