Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3107 04 00
Zoro # G204850873
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Vacuum Rating 755 mmHg
- System of Measurement Imperial
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3107 04 00
- Zoro # G204850873
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Side D Tube Outer Diameter | 5/32 in |
Fitting Side C Tube Outer Diameter | 5/32 in |
Overall Length | 1 7/16 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Metric Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side D Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Side D Tube Outer Diameter 5/32 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 3/4" FNPT PVC Swing Check Valve (1520-07F)
- B&K 1 In. x 4 In. Schedule 80 PVC Nipple (505-040)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV04)
- AMERICAN STANDARD Cartridge, Plastic/Ceramic (023529-0070A)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 19)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 13)
- LEGRIS Metric Push-to-Connect Fitting (3106 12 14)
- LEGRIS Metric Push-to-Connect Fitting (3188 12 00)
- LEGRIS Metric Push-to-Connect Fitting (3104 12 10)
- LEGRIS Brass Metric Compression Fitting (0109 08 14)
- EVERFLOW 3/8" Flare x 1/2" FIP Reducing 90° Elbow Pipe Fitting; Brass (F50R-3812)
- Legris Flared Tube Fittings