Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3106 12 14
Zoro # G904850814
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Release Ring Material Stainless Steel
- Application Air
- Fitting Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3106 12 14
- Zoro # G904850814
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Overall Length | 56 mm |
Fitting Side B Tube Outer Diameter | 14 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm, 14 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 56 mm, Specific Fitting Shape Straight Connector, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Flare Fitting, 1/4 x 1/4 (FA-2)
- SEMINOLE NIPPLE GALV 1/2""X5.5"" (8700149506)
- ZORO SELECT 2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40, Standards: ASTM A 733 (T6WNI4)
- PARKER 1/2" Compression-Align Brass Tube Nut 50PK (61CA-8)
- LEGRIS Metric Push-to-Connect Fitting (3149 08 13)
- LEGRIS Metric Push-to-Connect Fitting (3175 12 14)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3104 10 12)
- LEGRIS Metric Push-to-Connect Fitting (3166 10 14)
- LEGRIS Metric Push-to-Connect Fitting (3129 04 13)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0404)
- Legris Flared Tube Fittings