Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3106 06 10
Zoro # G504850870
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- System of Measurement Metric
- Maximum Operating Pressure 20 barg
- Release Ring Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3106 06 10
- Zoro # G504850870
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Overall Length | 42 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm, 6 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 42 mm, Specific Fitting Shape Straight Connector, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD 5.1 Gallon Electric Flush Cassette RV Toilet w Right Hand Flush (51703)
- ASAHI Replacement Screen, 3/4" Size (3187007)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79715)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (466E-419)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3306 10 08)
- LEGRIS Metric Push-to-Connect Fitting (3183 08 10)
- LEGRIS Brass Metric Compression Fitting (0105 08 11)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 00)
- MARSH EXCEL 0.25 in. Inverted Flare Adapter (M6E-ME2132P)
- Legris Tube Fittings