Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3104 12 10
Zoro # G204850941
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ISO 14743, DI: 97/23/EC (PED), DI : 2002/95/EC (RoHS), 2011/65/EC, DI : 1907/2006 (REACH)
- Maximum Operating Temperature 176 Degrees F
- System of Measurement Metric
- Application Packaging, Air, Robotics, Semi-Conductors, Textile, Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3104 12 10
- Zoro # G204850941
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Overall Length | 62 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side C Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 10 mm, 12 mm |
Description
Metric Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 12 mm, Fitting Material Polymer, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 3 In (22600035012000)
- SPEAKMAN Ball Valve, Brass (RPG20-1962)
- PFISTER Tub Spt W/O Wrnch 6.5In Lg89 Wr Tb (920-186Y)
- ZORO SELECT Pipe, 1/2" Pipe Size - Nominal (CTS-005-10)
- LEGRIS Metric Push-to-Connect Fitting (3107 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3168 08 06)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3139 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3114 08 17)
- LEGRIS Metric Push-to-Connect Fitting (3391 04 10)
- THRIFCO PLUMBING #48 5/16 Inch x 1/2 Inch Brass Flare MIP Adapter (6948011)
- Legris Tube Fittings