Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3104 10 12
Zoro # G204850927
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ISO 14743, DI: 97/23/EC (PED), DI : 2002/95/EC (RoHS), 2011/65/EC, DI : 1907/2006 (REACH)
- Fitting Side B Connection Type Push-to-Connect
- Vacuum Rating 755 mmHg
- Fitting Side C Connection Type Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3104 10 12
- Zoro # G204850927
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 12 mm |
Overall Length | 62 mm |
Fitting Side C Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm, 12 mm |
Description
Metric Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material Polymer, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722602)
- ANVIL 1/2" x 1/2" x 3/8" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310037007)
- LEGRIS Push-to-Connect Union, Stainless Steel, Silver (3806 62 00)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 400m, PK20 (255109-75)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 14)
- LEGRIS All Metal Push to Connect Fitting (3666 60 62)
- LEGRIS Metric Push-to-Connect Fitting (3114 08 17)
- LEGRIS Metric Push-to-Connect Fitting (3175 12 14)
- LEGRIS Metric Push-to-Connect Fitting (3184 04 06)
- LEGRIS Metric Push-to-Connect Fitting (3102 06 08)
- ZORO SELECT 3/8" Male Flare Low Lead Brass Plug (704039-06)
- Legris Tube Fittings