Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3102 06 08
Zoro # G104850867
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
- Application Air
- Maximum Operating Pressure 20 barg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3102 06 08
- Zoro # G104850867
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Overall Length | 29 1/2 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 6 mm, 8 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Polymer, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 29 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222158)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-L)
- PARKER Fitting, 1-15/32", Brass, Compression (169VL-8-6)
- ZORO SELECT PVC Tubing (ZUSA-HT-6490)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3166 03 04)
- LEGRIS Metric Push-to-Connect Fitting (3101 03 09)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 06)
- LEGRIS Metric Push-to-Connect Fitting (3136 08 13)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 12)
- LEGRIS Metric Push-to-Connect Fitting (3181 06 55)
- Legris Flared Tube Fittings