Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3101 03 09
Zoro # G304850865
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Pipe Size 3 mm
- Application Air
- Fitting Side B Tube Outer Diameter 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3101 03 09
- Zoro # G304850865
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Pipe Size | 3 mm |
Fitting Side B Tube Outer Diameter | 3 mm |
Fitting Side A Pipe Size | 3 mm |
Fitting Thread Size | M3 |
Overall Length | 12 1/2 mm |
For Tube Outside Diameter | 3 mm |
Fitting Pipe Size | 3 mm |
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 3 mm, Fitting Side B Tube Outer Diameter 3 mm, Fitting Material Brass, Fitting Thread Size M3, Color Silver, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 12 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50053060-001 Duct Mounting Kit (50053060-0)
- SPEAKMAN SPK-57645US 1/4" OD x 1/4" OD x 6' Stainless Steel Ice Maker Connector (SPK-57645US)
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- CHICAGO FAUCET Stem (333-020JKABRBF)
- LEGRIS Metric Push-to-Connect Fitting (3151 08 00)
- LEGRIS Metric Push-to-Connect Fitting (3139 08 00)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 00)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 21)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 06 19)
- PARKER Pipe Fitting Low Lead (L69GH-12-6)
- Legris Tube Fittings