Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Metric All Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 3698 04 10
Zoro # G905386343
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Maximum Operating Temperature 302 Degrees F
- Fitting Thread Size 1/8
- Fitting Side C Connection Type Push-to-Connect
- Application Coffee Machines, Air, Food Processing, Grease, Lubricant, Medical Equipment, Misting, Non-Potable Water, Printing, Welding Robots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3698 04 10
- Zoro # G905386343
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 1/8 |
Fitting Side C Tube Outer Diameter | 4 mm |
Overall Length | 1 13/32 in |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Pipe Size | 1/8 mm |
For Tube Outside Diameter | 4 mm |
Description
Metric All Metal Push-to-Connect Fitting, Application Coffee Machines, Air, Food Processing, Grease, Lubricant, Medical Equipment, Misting, Non-Potable Water, Printing, Welding Robots, Color Silver, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 mm, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 4 mm, Fitting Side C Tube Outer Diameter 4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0306X25)
- WHITEHAUS Console W/ Integrated Rctnglr Bowl W/ Widespread Hole Drill, Brass Leg (WHV024-L33-3H-B)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1/2" Wall (693684)
- MOEN Preston Euro Paper Holder Brushed Nickel (DN8408BN)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 56 11)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in or 8mm Tube Size, Nylon, Silver, 10 PK (3175 08 13)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 13)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 13)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 56)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3091 06 10)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 06 00WP2)
- Legris Tube Fittings