Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Metric All Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 3631 04 10
Zoro # G405386324
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 30 barg
- Compatible Tube Hardness 95 Shore A
- Fitting Side B Connection Type BSPP
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3631 04 10
- Zoro # G405386324
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 26 1/2 mm |
Pipe Size | 4 mm |
Fitting Side A Pipe Size | 4 mm |
Fitting Thread Size | G1/8 |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Pipe Size | 4 mm |
For Tube Outside Diameter | 4 mm |
Description
Metric All Metal Push-to-Connect Fitting, Application Air, Grease, Lubricant, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size G1/8, Color Silver, Maximum Operating Pressure 30 barg, Maximum Operating Temperature 302 Degrees F, Overall Length 26 1/2 mm, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Urinal PWRX Piston Assembly, Flush Valves (M964946-0070A)
- MOEN HANDLE KIT (179614SRS)
- VIEGA Viega ProPress 90 elbow, 1/2" x 3/4" (79530)
- BEMIS TLT SEAT ELNG SOFT BONE (115EC 006)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3183 04 06)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3129 14 17)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3129 08 14)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3109 08 11)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3108 06 10)
- LEGRIS Push-to-Connect, Threaded Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3101 14 21)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3166 04 60)
- Legris Push-to-Connect Tube Fittings