Shop All Manifolds
Legris
Manifold, Metal, Anodized Aluminum, NPT
Mfr # 3315 56 14
Zoro # G2510611
original price:
$74.69
10% off
new price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Anodized Aluminum
- Number of Inlets 10
- Connection Type NPT
- Number of Outlets 8
- Inlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Length | 4.92 in |
Overall Width | 0.8 in |
Overall Height | 1.31 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Description
Manifold, Flow Direction Inline, For Fluid Type Air, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Anodized, Manifold Material Grade Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Number of Inlets 10, Number of Mounting Holes 2, Number of Outlets 8, Outlet Connection Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 16ER-20UN TiALN Coated External Threading & Grooving Insert (6006-4620)
- SIOUX TOOLS NUT GOVERNOR ADJUSTING (13183)
- KHK GEARS Hubless Steel Spur Gears (SSA1-25)
- PARKER Air Cylinder, 1 3/4 in Bore, 4 in Stroke, Round Body Double Acting (1.75DSR04.00)
- LEGRIS Manifold, Metal, Anodized Aluminum, NPT (3315 60 18)
- LEGRIS Manifold, Metal, Anodized Aluminum, BSPP (3310 06 13)
- PARKER Manifold Valve, 1/2 In FNPT, Height 4 In (HALS2V)
- BVA HYDRAULICS MANIFOLD 7-PORT 7" (CM7)
- PNEUMADYNE Manifold, Metal, NPT, 6-3/4 In. L (M30-375-6)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/2 In. L (M20-250-7)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- Legris Manifolds