Shop All Manifolds
Legris
Manifold, Metal, Anodized Aluminum, BSPP
Mfr # 3310 06 13
Zoro # G2065201
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Anodized Aluminum
- Number of Inlets 10
- Connection Type BSPP x Push to Connect
- Number of Outlets 8
- Inlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 6 mm |
Overall Length | 4.48 in |
Overall Width | 0.8 in |
Overall Height | 1.31 in |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Description
Manifold, Flow Direction Inline, For Fluid Type Air, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type BSPP, Manifold Material Aluminum, Manifold Material Finish Anodized, Manifold Material Grade Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Number of Inlets 10, Number of Mounting Holes 2, Number of Outlets 8, Outlet Connection Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (JM720210)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 48 In (QS 3/4 L 48)
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 17mm (6684 17 22)
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- LEGRIS Manifold, Metal, Anodized Aluminum, NPT (3315 60 18)
- LEGRIS Manifold, Metal, Anodized Aluminum, NPT (3315 56 14)
- DAMAN Manifold, Parallel Circuit, DO5 Series (AD05P023P)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Brass Industrial Couplers & One 1/4" Steel Industrial Plug Kit (FPM44SR-KH4B)
- HOME IMPROVEMENT FIP Stainless Steel Manifold (HO2184679)
- ZURN PEX Manifold, Preassembled, 31-29/32" L (QPPM12H18C)
- CHIEF Manifold for D03, 3 Valve Body (220499)
- Legris Pneumatic Valves