Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Swivel Elbow, 12mm Tube Size, Brass, Silver
Mfr # 3609 12 17
Zoro # G4373074
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Fitting Connection Type Tube x BSPT
- Tube Size 12mm
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3609 12 17
- Zoro # G4373074
- UPC # 820099279169
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Hex Size | 17 mm |
Pipe Size | 3/8 in |
Overall Length | 31 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Fitting Pipe Size | 3/8 in |
Description
Male Swivel Elbow, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 31 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-578 DIELECTRIC COUPLING (301-533)
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060E)
- ZORO SELECT Tubing, Silicone, 3/32" I.D., 7/32" O.D. (ZUSA-HT-3238)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- LEGRIS Union Tee, 3/8 in Tube Size, Push-to-Connect, Nylon, Black, 10 Pack (3104 60 00)
- LEGRIS Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Brass, Silver (3616 06 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 10)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3166 04 55)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 62)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 10)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-6M-6G)
- Legris Tube Fittings