Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Swivel Elbow, 12mm Tube Size, Brass, Silver
Mfr # 3609 12 13
Zoro # G4373065
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Fitting Connection Type Tube x BSPT
- Tube Size 12mm
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3609 12 13
- Zoro # G4373065
- UPC # 820099576404
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 15 mm |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Overall Length | 31 mm |
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Fitting Pipe Size | 1/4 in |
Description
Male Swivel Elbow, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 31 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (G-F600-50LH)
- HAM-LET 15/64" LET-LOK 316 SS Front Ferrule (760LF-SS-6MM)
- RPM PRODUCTS GOLDEN SPUD GASKET, 1-1/2 IN. X 1-1/2 IN., #2 (W-321-Y)
- AMERICAN STANDARD Inlet Spud, Urinal, 3/4" (047003-0070A)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in Tube Size, Brass, Silver (3699 08 17)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 13)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 56)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3675 04 11)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3306 56 04)
- LEGRIS Push-to-Connect, Threaded Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver (3889 10 17)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 4mm x 1/8" Male BSPT (R) (PT04-01)
- Legris Push-to-Connect Tube Fittings