Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Male Run Tee, 8mm Tube Size, Nylon, Black, 10 PK
Mfr # 3103 08 13
Zoro # G2794687
original price:
$69.19
9% off
new price: $62.29
/pk 10, $6.23/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 8mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3103 08 13
- Zoro # G2794687
- UPC # 820099210858
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size | 1/4 in |
Hex Size | 14 mm |
Overall Length | 23 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 8 mm |
Description
Male Run Tee, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPP, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 23 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Stop, 2-Way, 5/8" Inlet, Celcon Stem (04353lf)
- CHICAGO FAUCET Wall Mounted Spout (629-S6ABCP)
- DIXON 90Deg Hose Elbow, 1/2 x 3/8 in, MNPTF x Hose Barb, Brass, Domestic (1290608C)
- LEGEND VALVE 1-1/4" x 1" BRZ HYDRANT TEE NL (312-087NL)
- LEGRIS Push-to-Connect, Threaded Metric All Metal Push-to-Connect Fitting, Brass, Silver (3631 04 10)
- LEGRIS Push-to-Connect Bulkhead Union, 6mm Tube Size, Nylon, Black, 10 PK (3116 06 00)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3018 60 18)
- LEGRIS Push-to-Connect, Threaded Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver (3805 12 21)
- LEGRIS Barbed Plug, 5/16 in or 8mm Tube Size, Polymer, Red, 50 PK (3126 08 00)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 60 11)
- DIXON Push-On Hose Mender, 3/4 in Nominal, Hose Barb, Brass, Domestic (2961212C)
- Legris Push-to-Connect Tube Fittings