Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK
Mfr # 3193 04 19
Zoro # G2536107
product price: $77.25
/pk 10, $7.73/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 4mm
- Pipe Size - Pipe Fitting M5 x 0.8
- Max. Pressure 290 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3193 04 19
- Zoro # G2536107
- UPC # 820099253534
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 4mm |
Pipe Size - Pipe Fitting | M5 x 0.8 |
Pipe Size | 5 mm |
Overall Length | 29 1/2 mm |
Fitting Side C Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 4 mm |
Description
Male Run Tee, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Metric, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 29 1/2 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Nylon, CompxM, 1/2Inx1/4In (N8MC4)
- MIDWEST INSTRUMENT Backflow Preventer Test Kit, Model 835 (835)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500140.002)
- SLOAN Solenoid Coil, 24 VAC (EL165-2)
- LEGRIS Push-to-Connect Tee, 3/16 in Tube Size, Nylon, Black, 10 PK (3104 55 00)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 6mm Tube Size, Brass, Silver (3609 06 13)
- LEGRIS Nylon Elbow, Push-to-Connect x MUNF, For 3/8 in Tube OD, For 1/8 in Pipe Size, Black, 10 PK (3109 60 11)
- LEGRIS Push-to-Connect Wye Union, 6mm Tube Size, Nylon, Black, 10 PK (3140 06 00)
- LEGRIS Push-to-Connect Union Tee, 4mm x 6mm Tube Size, Nylon, Black, 10 PK (3104 04 06)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3091 06 10)
- SHARKBITE Push-to-Connect Transition Coupling, 1/2 in Tube Size, Brass, Brass (UIP4008)
- Legris Tube Fittings