Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver
Mfr # 3889 60 18
Zoro # G203528797
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Color Silver
- Connection Type Push-to-Connect x MNPT
- Application Chemicals, Food Processing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3889 60 18
- Zoro # G203528797
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Overall Length | 1 1/8 in |
Fitting Thread Size | 3/8-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Elbow, Application Chemicals, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Fitting Thread Size 3/8-18, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K METER COUPLING 1"" LF (313-135NL)
- LEGEND VALVE 1" 45 CHROME ELBOW (310-025CP)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310016605)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 3" QC x 3" NPT Female (ZUSA-STF-QC-220)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 8mm Tube Size, Nylon, Black, 10 PK (3166 08 10)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3175 56 10)
- LEGRIS Push-to-Connect Union Tee, 3/8 in x 1/2 in Tube Size, Nylon, Black, 10 PK (3104 60 62)
- LEGRIS Barbed, Push-to-Connect Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3182 08 00)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3121 08 13)
- LEGRIS Push-to-Connect Male Branch Tee, 10mm Tube Size, Nylon, Black, 10 PK (3198 10 13)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Plug-1/4" Tube Stem (ZUSA-PTC-PBT-745)
- Legris Push-to-Connect Tube Fittings