Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver
Mfr # 3889 56 14
Zoro # G503528671
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards 2011/65/EC, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA Approved), UL 94 V-0: Seal, USDA NSF H1: Grease
- Overall Length 27/32 in
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3889 56 14
- Zoro # G503528671
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 27/32 in |
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/4-18 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Elbow, Application Chemicals, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Stainless Steel, Fitting Thread Size 1/4-18, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 27/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- LEGRIS Push-to-Connect, Threaded Male Connector, 13/32 in Tube Size, Brass, Silver (3675 10 17)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A04)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (EL300-90)
- LEGRIS Push-to-Connect, Threaded Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 18)
- LEGRIS Barbed, Push-to-Connect Elbow, 5/32 in Tube Size, Nylon, Black, 10 PK (3182 04 56)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 11)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 13/32 in Tube Size, Brass, Silver (3699 10 13)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 4mm Tube Size, Nylon, Black, 10 PK (3114 04 10)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 55)
- PARKER Push-to-Connect, Threaded Female Connector, 3/8 in Tube Size, Brass, Silver (66PW-6-4)
- Legris Push-to-Connect Tube Fittings