Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK
Mfr # 3199 08 21
Zoro # G1184942
product price: $76.19
/pk 10, $7.62/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 8mm
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Connection Type Push-to-Connect x MBSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3199 08 21
- Zoro # G1184942
- UPC # 820099538372
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size | 1/2 in |
Overall Length | 23 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 1/2 in |
Description
Male Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Nylon, Fitting Thread Size 1/2, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 23 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG NO-KINK HOSE BIBB 1/2""CS (252LF)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-57)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (UPBA475B 1 1/2)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P439)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3103 56 14)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3171 04 20)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 13)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3675 04 11)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3118 10 21)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3175 53 11)
- TECHNIFIT Fitting, PTC, Bulkhead Union, 6mm (PMM06)
- Legris Tube Fittings