Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK
Mfr # 3199 08 10
Zoro # G3157244
product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 8mm
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3199 08 10
- Zoro # G3157244
- UPC # 820099258911
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 13 mm |
Pipe Size | 1/8 in |
Overall Length | 23 mm |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 8 mm |
Description
Male Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 23 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Check Valves, 3.25 in Overall L (ZUSA-VLV-129)
- ADVANCE TABCO Manual, Single Hole Mount, 1 Hole Gooseneck Kitchen Faucet (K-121)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-BLU-0100)
- LEGEND VALVE 3/4" X 1/8" BLACK HEX BUSHING (350-606)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Polymer, Black (3129 53 14)
- LEGRIS Barbed Plug, 16mm Tube Size, Nickel Plated Brass, Silver (3126 16 00)
- LEGRIS Push-to-Connect Bulkhead Union, 5/32 in Tube Size, Nylon, Black, 10 PK (3116 04 00)
- LEGRIS Push-to-Connect Union Tee, 6mm x 8mm Tube Size, Nylon, Black, 10 PK (3104 06 08)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3108 55 11)
- LEGRIS Push-to-Connect Union, 3/16 in Tube Size, Nylon, Black, 10 PK (3106 55 00)
- LEGRIS Push-to-Connect Wye Union, 10 x 12mm Tube Size, Nylon, Black, 10 PK (3140 10 12)
- Legris Push-to-Connect Tube Fittings