Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK
Mfr # 3113 08 13
Zoro # G3010646
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Tube Size 8mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3113 08 13
- Zoro # G3010646
- UPC # 820099223162
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 14 mm |
Pipe Size | 1/4 in |
Overall Length | 33 1/2 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Thread Size | 1/4 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 8 mm |
Description
Male Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 33 1/2 mm, Specific Fitting Shape 45 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closet Bolt Set, Brass, Yellow (40020)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- SYMMONS Temptrol Spindle Extension Kit (TA-10-EXT-KIT)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 80 (464-600X)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3675 56 14)
- LEGRIS Barbed, Push-to-Connect Wye Plug-In, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3142 04 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Brass, Silver (3675 60 14)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 56 14)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 17)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Brass, Silver (3675 60 18)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 8mm x 1/4" Male BSPP (G) (PC08-G02)
- Legris Tube Fittings