Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Elbow, 5/16 in Tube Size, Brass, Silver
Mfr # 3699 08 10
Zoro # G4376486
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x BSPP
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3699 08 10
- Zoro # G4376486
- UPC # 820099287287
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 13 mm |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Overall Length | 20 1/2 mm |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 8 mm |
Description
Male Elbow, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 20 1/2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1SSW)
- BEMIS MFG.. WHT RND WD Toilet Seat (27EC 000)
- TECHNIFIT Fitting, PTC, Male Straight Hex, Compact, 1/4" x 1/8" Male NPT (PC1/4-N1C)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.002)
- LEGRIS Push-to-Connect Union Tee, 6mm Tube Size, Nylon, Black, 10 PK (3104 06 00)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 5/32 in Tube Size, Brass, Silver (3609 04 10)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3109 62 14)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 60 18)
- LEGRIS Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Nylon, Black, 10 PK (3116 56 00)
- LEGRIS Push-to-Connect, Threaded Female Bulkhead, 3/8 in Tube Size, Nylon, Black, 10 PK (3036 60 18)
- JOHN GUEST Push-to-Connect Union Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0408W-PK10)
- Legris Push-to-Connect Tube Fittings